Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 14W
Mfr # EF2030SS
Zoro # G9405207
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
- Material Stainless Steel
- Thread Size 1/4 FNPT
- Fluid Delivery Type Pressure
- Spray Pattern @ 15 In. 14 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # EF2030SS
- Zoro # G9405207
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Features | Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
Material | Stainless Steel |
Fluid Delivery Type | Pressure |
Spray Pattern @ 15 In. | 14 in W |
Max. Working Pressure | 250 psig |
Flow Rate | 4.4 to 14 gph |
Item | Atomizing Spray Nozzle |
Air Consumption | 3.5 to 15.1 scfm |
Fluid Delivery Speed | Low |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 4.4 to 14 gph, Spray Pattern @ 15 In. 14 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 3.5 to 15.1 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Zero-Turn Handle/Bucket Bracket (45-0572)
- A.R. NORTH AMERICA Gauge, 0-5000 psi (SEC-201L-254R)
- PREEN Preen 21-63907 Weed Preventer Plus Plant Food, 16 lb Drum (21-63907)
- BEDLAM PLUS Bedlam Plus Insecticide (17oz) (29511-U17)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-4004)
- Exair Pressure Washer Nozzles