Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 13W
Mfr # EF2010SS
Zoro # G9405182
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 FNPT
- Air Consumption 0.8 to 5.1 scfm
- Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
- Fluid Delivery Speed Low
- Spray Pattern @ 15 In. 13 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # EF2010SS
- Zoro # G9405182
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Item | Atomizing Spray Nozzle |
Air Consumption | 0.8 to 5.1 scfm |
Features | Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
Fluid Delivery Speed | Low |
Spray Pattern @ 15 In. | 13 in W |
Flow Rate | 1 to 3.8 gph |
Max. Working Pressure | 250 psig |
Material | Stainless Steel |
Fluid Delivery Type | Pressure |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1 to 3.8 gph, Spray Pattern @ 15 In. 13 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.8 to 5.1 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Garden hose washer set 10 pieces (130375)
- JACTO Jacto Sprayer Replacement Pump Lever Shaft (433896)
- CAMCO Water Hose Elbow 90Deg (22505)
- MTD Screw-Hex Indwsh B (710-05108)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- A.R. NORTH AMERICA Quick Connect Nozzle, 045, PK4 (NZQC4P-045)
- Exair Pressure Washer Nozzles