Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 1.3 to 3.5 gph
Mfr # AW1010SS
Zoro # G5392791
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Flow Rate 1.3 to 3.5 gph
- Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
- Fluid Delivery Speed Low
- Air Consumption 0.3 to 1.5 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # AW1010SS
- Zoro # G5392791
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Max. Siphon Height | 36 in |
Details
Fluid Delivery Type | Pressure |
Flow Rate | 1.3 to 3.5 gph |
Features | Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Item | Atomizing Spray Nozzle |
Fluid Delivery Speed | Low |
Air Consumption | 0.3 to 1.5 scfm |
Max. Working Pressure | 250 psig |
Spray Pattern @ 15 In. | 16 in dia |
Material | Stainless Steel |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1.3 to 3.5 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 16 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.3 to 1.5 scfm, Max. Working Pressure 250 psig, Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Upper Blade (72531-VK6-010)
- CHAR-BROIL Hose And Adapter 4Ft Unv (7484633P04)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 20'x20'x9', Eggshell (CPH202009ECL2)
- BLUES HOG Smoker Grate Gds Ss (10755)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- Exair Pressure Washer Nozzles