Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 10.5 dia.
Mfr # ER2040SS
Zoro # G9405164
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 10 to 31 gph
- Fluid Delivery Type Pressure
- Spray Pattern @ 15 In. 10-1/2 in dia
- Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
- Thread Size 1/4 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # ER2040SS
- Zoro # G9405164
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Flow Rate | 10 to 31 gph |
Fluid Delivery Type | Pressure |
Spray Pattern @ 15 In. | 10-1/2 in dia |
Features | Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
Item | Atomizing Spray Nozzle |
Fluid Delivery Speed | Low |
Max. Working Pressure | 250 psig |
Air Consumption | 4.9 to 15.3 scfm |
Material | Stainless Steel |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 10 to 31 gph, Spray Pattern @ 15 In. 10-1/2 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 4.9 to 15.3 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 3 gal. Industrial Janitorial/Sanitation Sprayer, Polyethylene Tank, Cone Spray Pattern (2610E)
- LIPPERT Manual Steel 24" 1-Step RV Entry (432678)
- KOHLER Hose Breather (Horizontal) (24 326 100-S)
- WIRTHCO Wirthco Engineering Inc 31118 Circuit Breaker - 50 Amp (31118)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- STENS Trigger Gun; 758-901 (758-901)
- Exair Pressure Washer Nozzles