Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 10 to 31 gph
Mfr # ER1040SS
Zoro # G5392913
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 10 to 31 gph
- Max. Siphon Height 36 in
- Fluid Delivery Speed Low
- Fluid Delivery Type Pressure
- Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # ER1040SS
- Zoro # G5392913
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 36 in |
Thread Size | 1/4 FNPT |
Details
Flow Rate | 10 to 31 gph |
Fluid Delivery Speed | Low |
Fluid Delivery Type | Pressure |
Item | Atomizing Spray Nozzle |
Features | Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates |
Air Consumption | 4.9 to 15.3 scfm |
Material | Stainless Steel |
Spray Pattern @ 15 In. | 10-1/2 in dia |
Max. Working Pressure | 250 psig |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 10 to 31 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 10-1/2 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 4.9 to 15.3 scfm, Max. Working Pressure 250 psig, Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMACELL 225 Sq. Ft. Coverage Area 12 Hr. Backyard Mosquito Repellent Lamp (PSLL2)
- MTD Cover-Lh Handle (731-10434)
- RUGG 55 in. Extendable Ice Scraper/Snowbrush (SC9063)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 32" Round Mat (03-278-32R)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- X-JET M5 Injection Nozzle 9 (XJETM5-09K)
- Exair Pressure Washer Nozzles