Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 1.0 to 1.9 gph
Mfr # SF1030SS
Zoro # G5392755
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Siphon
- Material Stainless Steel
- Features Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
- Spray Pattern @ 15 In. 18 in W
- Fluid Delivery Speed Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # SF1030SS
- Zoro # G5392755
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 36 in |
Thread Size | 1/4 FNPT |
Details
Fluid Delivery Type | Siphon |
Material | Stainless Steel |
Item | Atomizing Spray Nozzle |
Features | Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise |
Spray Pattern @ 15 In. | 18 in W |
Fluid Delivery Speed | Low |
Max. Working Pressure | 250 psig |
Air Consumption | 2.2 to 4.0 scfm |
Flow Rate | 1.0 to 1.9 gph |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Siphon, Fluid Delivery Speed Low, Flow Rate 1.0 to 1.9 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 18 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 2.2 to 4.0 scfm, Max. Working Pressure 250 psig, Features Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Tamping and Digging Bar, 48", 1" dia., Sol (92448)
- CHAMPION SPORTS Champion Sports WF21 2 lbs Official Size Football Trainer; Red & Yellow (WF21)
- QUEST Fence, 2" x 2" Mesh, 4 ft. H, Orange (DLW 48100 X)
- MTD Cable-Adj Sp (946-0711B)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- CARRAND Soap Dispensing Nozzle (90056)
- Exair Pressure Washer Nozzles