Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 1. to 3.8 gph
Mfr # ER1010SS
Zoro # G5392895
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Speed Low
- Air Consumption 0.9 to 5.7 scfm
- Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
- Fluid Delivery Type Pressure
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # ER1010SS
- Zoro # G5392895
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 36 in |
Thread Size | 1/4 FNPT |
Details
Fluid Delivery Speed | Low |
Air Consumption | 0.9 to 5.7 scfm |
Features | Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates |
Fluid Delivery Type | Pressure |
Material | Stainless Steel |
Flow Rate | 1. to 3.8 gph |
Max. Working Pressure | 250 psig |
Item | Atomizing Spray Nozzle |
Spray Pattern @ 15 In. | 8 in dia |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1. to 3.8 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 8 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.9 to 5.7 scfm, Max. Working Pressure 250 psig, Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Wand Water W/Plstc Conn 36In (GW5654/363L)
- DB ELECTRICAL Complete Tractor Tedder Tire For Universal Products GTS3RIB (3008-2013)
- ILC Replacement For Drager Battery (8326186)
- RAID Raid Ant Gel 1 Oz (72398)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7104-DW)
- Exair Pressure Washer Nozzles