Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 1 to 3.8 gph
Mfr # EF1010SS
Zoro # G5392922
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 1/4 FNPT
- Air Consumption 0.8 to 5.1 scfm
- Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
- Fluid Delivery Speed Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # EF1010SS
- Zoro # G5392922
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Max. Siphon Height | 36 in |
Details
Material | Stainless Steel |
Air Consumption | 0.8 to 5.1 scfm |
Features | Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates |
Fluid Delivery Speed | Low |
Flow Rate | 1 to 3.8 gph |
Max. Working Pressure | 250 psig |
Spray Pattern @ 15 In. | 13 in W |
Item | Atomizing Spray Nozzle |
Fluid Delivery Type | Pressure |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1 to 3.8 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 13 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.8 to 5.1 scfm, Max. Working Pressure 250 psig, Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Label-Deck Height (777I23293)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 24" (240RNDK095)
- COAST OF MAINE Penobscot Blend Organic All Purpose Compost and Peat Planting Mix 1 ft│ (1CBPCPM1CF80)
- DESIGN TOSCANO Man's Best Friend Dog Statue (EU1379)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7122)
- Exair Pressure Washer Nozzles