Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 0.9 to 8.5 gph
Mfr # AW1020SS
Zoro # G5392807
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Siphon Height 36 in
- Fluid Delivery Type Pressure
- Max. Working Pressure 250 psig
- Air Consumption 1.7 to 7.1 scfm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # AW1020SS
- Zoro # G5392807
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 36 in |
Thread Size | 1/4 FNPT |
Details
Item | Atomizing Spray Nozzle |
Fluid Delivery Type | Pressure |
Max. Working Pressure | 250 psig |
Air Consumption | 1.7 to 7.1 scfm |
Material | Stainless Steel |
Features | Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Fluid Delivery Speed | Low |
Flow Rate | 0.9 to 8.5 gph |
Spray Pattern @ 15 In. | 19 in dia |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 0.9 to 8.5 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 19 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.7 to 7.1 scfm, Max. Working Pressure 250 psig, Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECOR 2000 Plus Premise Spray - 16 oz. can (3006301)
- A & I PRODUCTS Metric V-Belt (10 X 875) 15" x4" x0.5" (A-SPZ875)
- AFTERMARKET 04272733 Shut Off Solenoid For DEUTZ BF4M1011F GEHL SL5635 SL6635 Skid Loader (ELL70-0062)
- GILMOUR HOSE GRAY 5/8""X75' (874751-1003)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7102-DW)
- Exair Pressure Washer Nozzles