Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 0.8 to 3.2 gph
Mfr # AF1010SS
Zoro # G5392816
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
- Max. Working Pressure 250 psig
- Max. Siphon Height 36 in
- Air Consumption 0.7 to 4.1 scfm
- Fluid Delivery Speed Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # AF1010SS
- Zoro # G5392816
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 36 in |
Thread Size | 1/4 FNPT |
Details
Features | Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Max. Working Pressure | 250 psig |
Air Consumption | 0.7 to 4.1 scfm |
Fluid Delivery Speed | Low |
Material | Stainless Steel |
Fluid Delivery Type | Pressure |
Spray Pattern @ 15 In. | 23 in W |
Flow Rate | 0.8 to 3.2 gph |
Item | Atomizing Spray Nozzle |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 0.8 to 3.2 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 23 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.7 to 4.1 scfm, Max. Working Pressure 250 psig, Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, XHT, 17-3/16", 11/16 17.25" x2.51" x0.8" (A-B1JD5011)
- LITTLE GIANT Flat Back Bucket Org20Qt (P20FBORANGE6)
- JACKS IMPORTS High Port Pelham Bit (1708)
- BE PRESSURE SUPPLY Gun-Wand Assembly, 36" (85.205.026)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- SUN JOE Pressure Washer Brass Connector (SPX-BSC)
- Exair Pressure Washer Nozzles