Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 0.3 to 1.2 gph
Mfr # SF1020SS
Zoro # G5392746
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Siphon Height 36 in
- Material Stainless Steel
- Flow Rate 0.3 to 1.2 gph
- Fluid Delivery Type Siphon
- Thread Size 1/4 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # SF1020SS
- Zoro # G5392746
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 36 in |
Thread Size | 1/4 FNPT |
Details
Material | Stainless Steel |
Flow Rate | 0.3 to 1.2 gph |
Fluid Delivery Type | Siphon |
Max. Working Pressure | 250 psig |
Features | Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise |
Air Consumption | 2.3 to 4.3 scfm |
Item | Atomizing Spray Nozzle |
Fluid Delivery Speed | Low |
Spray Pattern @ 15 In. | 25 in W |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Siphon, Fluid Delivery Speed Low, Flow Rate 0.3 to 1.2 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 25 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 2.3 to 4.3 scfm, Max. Working Pressure 250 psig, Features Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPELLEX Systemic Animal Repellent, 1.5 lb. (20020)
- SUNCAST 2-DOOR CABINET GRAY 3.5ft (BMOC4100CG)
- EZRED REPLACEMENT HEAD 3/8"DR F/EZRMR382 (EZRK38)
- SCHULTZ Fertilizer Acr Soluble 1.5Lb (SPF70860)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-25-03)
- Exair Pressure Washer Nozzles