Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 0.1 to 0.4 gph
Mfr # SF1010SS
Zoro # G5392737
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Speed Low
- Fluid Delivery Type Siphon
- Features Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
- Thread Size 1/4 FNPT
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # SF1010SS
- Zoro # G5392737
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Max. Siphon Height | 36 in |
Details
Fluid Delivery Speed | Low |
Fluid Delivery Type | Siphon |
Item | Atomizing Spray Nozzle |
Features | Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise |
Material | Stainless Steel |
Max. Working Pressure | 250 psig |
Spray Pattern @ 15 In. | 15 in W |
Air Consumption | 0.9 to1.7 scfm |
Flow Rate | 0.1 to 0.4 gph |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Siphon, Fluid Delivery Speed Low, Flow Rate 0.1 to 0.4 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 15 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.9 to1.7 scfm, Max. Working Pressure 250 psig, Features Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (92-139)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (40 Pack) (03-210-CO-40pk)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-16X20)
- SNOW JOE 21" 15Amp Single-Stage Electric Snow Blower (SJ625E)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- FIMCO Replacement Wetboom End Nozzle Assembly (5275122)
- Exair Pressure Washer Nozzles