Shop All Air Knives
Exair
Aluminum Super Air Knife, 84"
Mfr # 110084
Zoro # G4483571
product price: $1,985.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,985.99
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 165 Degrees F
- Air Consumption per inch 243.6 scfm
- Series Series Gen4
- Inlet Size 1/4 in
- Mounting Hole Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110084
- Zoro # G4483571
- Country of Origin United States
- Category Air Knives
Dimensions
Inlet Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Air Slot Width | 84 in |
Overall Length | 84 in |
Air Slot Height | 0.002 in |
Mounting Stud Thread Size | 1/4"-20 |
Overall Depth | 2 1/4 in |
Overall Height | 1 7/8 in |
Details
Item | Aluminum Super Air Knife,84" |
Maximum Operating Temperature | 165 Degrees F |
Air Consumption per inch | 243.6 scfm |
Series | Series Gen4 |
Minimum Operating Pressure | 10 psi |
Inlet Gender | Female |
Product Type | Air Knife Only |
Air Inlet Type | NPT |
Maximum Operating Pressure | 250 psi |
Standards | CE, Conflict Minerals, cRUus, cULus Listed, EU, RoHS Compliant, UL Listed |
Number of Air Inlets | 8 |
System of Measurement | Inch |
Body Material | Aluminum |
For Fluid Type | Compressed Air |
Description
Aluminum Super Air Knife,84 In., Product Type Air Knife Only, Air Slot Width 84 in, Air Slot Height 0.002 in, Air Consumption per inch 243.6 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 165 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 86" Outside Length, 2/3" Top Width, 1 Ribs (B83/5L860)
- POWERFLITE A49 51" Outside Length, 1/2" Top Width, 1 Ribs (A49-2)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, Steel (SP-22-F)
- ORS Ball Bearing, 60mm Bore, 130mm, Sealed (6312 2RS C3 G93)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Air Wipe, 1/4 In NPT, 0.5 In ID, Al (2400)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, Al (110018)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- EXAIR Air Knife Kit, 1/4 In NPT, 36 In L, Al (110236)
- Exair Compressed Air Treatment