Shop All Air Knives
Exair
Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum
Mfr # 2454
Zoro # G0416376
product price: $1,824.99
/ea
Free Shipping & Returns
$1,824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Consumption (SCFM) 50.2 scfm
- Material Aluminum
- Type High Efficiency, General Purpose
- Inside Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 2454
- Zoro # G0416376
- Country of Origin United States
- Category Air Knives
Dimensions
Inside Dia. (In.) | 4 in |
Outside Dia. (In.) | 6.75 in |
Overall Ring Diameter | 6 3/4 in |
Overall Depth | 1 1/8 in |
Mounting Hole Diameter | 1/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Throat Diameter | 4 in |
Inlet Size | 1/4 in |
Description
Air Wipe Kit, Throat Diameter 4 in, Overall Ring Diameter 6 3/4 in, Maximum Flow Rate 50.2 scfm, Includes Automatic Drain Filter Separator, Filter Element, Pressure Regulator, Shim Set, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Kit, Air Consumption per inch 50.2 scfm, Shim Thickness 1/500 in, Open Air Gap Setting 0.002 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (YAS 1 1/8 SGT)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 25 (H580-25K)
- UNITED SALES Hex Precision Conveyor Bearing, 11/16 In. (HDCB0511)
- DIXON Female to Indust. Coupler, (F)NPT, Steel (4FF4)
- EXAIR Super Air Wipe, Aluminum, 5" (2405)
- EXAIR Air Knife Kit, 1/4 In NPT, 6 In L, Al (110206)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, Al (110018)
- EXAIR Super Air Wipe, Aluminum, 6" (2406)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, SS (110048SS)
- Exair Air Knives