Shop All Air Knives
Exair
Air Wipe Kit, 1/4 In NPT, 3 In Dia., Alum
Mfr # 2453
Zoro # G1674967
product price: $1,086.99
/ea
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Consumption (SCFM) 39.8 scfm
- Material Aluminum
- Max. dBA 79 at 80 PSI
- Outside Dia. (In.) 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 2453
- Zoro # G1674967
- Country of Origin United States
- Category Air Knives
Dimensions
Outside Dia. (In.) | 5.75 in |
Inside Dia. (In.) | 3 in |
Overall Depth | 1 1/8 in |
Overall Ring Diameter | 5 3/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Throat Diameter | 3 in |
Inlet Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Description
Air Wipe Kit, Throat Diameter 3 in, Overall Ring Diameter 5 3/4 in, Maximum Flow Rate 39.8 scfm, Includes Automatic Drain Filter Separator, Filter Element, Pressure Regulator, Shim Set, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Kit, Air Consumption per inch 39.8 scfm, Shim Thickness 1/500 in, Open Air Gap Setting 0.002 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 2 X 66.3 (3226V663)
- INTERSTATE PNEUMATICS 3/4 Inch Female NPT Straight Through Jack Hammer Coupler, PK 25 (CU-850-25K)
- ENERPAC Poppet Asm Service Kit (DA348900SR)
- MAIN FILTER Hydraulic Filter, replaces PETTIBONE LL1803566, Pressure Line, 10 micron, Outside-In (MF0059473)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- EXAIR Air Knife Kit, 1/4 In NPT, 36 In L, Al (110236)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- EXAIR Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum (2454)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, SS (110006SS)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- Exair Compressed Air Treatment