Shop All Air Knives
Exair
Air Wipe Kit, 1/4 In NPT, 2 In ID, Al
Mfr # 2452
Zoro # G0801744
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 0.002 in
- Air Consumption (SCFM) 29.5 scfm
- Material Aluminum
- Max. dBA 64 at 80 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 2452
- Zoro # G0801744
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 0.002 in |
Inside Dia. (In.) | 2 in |
Outside Dia. (In.) | 4.75 in |
Overall Depth (In.) | 1.13 in |
Throat Diameter | 2 in |
Mounting Stud Thread Size | 1/4"-20 |
Overall Depth | 1 1/8 in |
Inlet Size | 1/4 in |
Overall Ring Diameter | 4 3/4 in |
Mounting Hole Diameter | 1/4 in |
Description
Air Wipe Kit, Throat Diameter 2 in, Overall Ring Diameter 4 3/4 in, Maximum Flow Rate 29.5 scfm, Includes Automatic Drain Filter Separator, Filter Element, Pressure Regulator, Shim Set, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Kit, Air Consumption per inch 29.5 scfm, Shim Thickness 1/500 in, Open Air Gap Setting 0.002 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube White (GPL-207)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK14478)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 24VDC (L12BA452B060T61)
- COXREELS Swivel, 90 Deg., Brass, 1/4 in FNPT Inlet (8550)
- EXAIR Super Air Wipe Kit, Aluminum, 6" (2456)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, SS (110048SS)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- Exair Compressed Air Treatment