Shop All Air Knives
Exair
Air Wipe Kit, 1/4 In NPT, 0.5 In ID, Al
Mfr # 2450
Zoro # G1025857
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 0.002 in
- Air Consumption (SCFM) 13.9 scfm
- Material Aluminum
- Outside Dia. (In.) 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 2450
- Zoro # G1025857
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 0.002 in |
Outside Dia. (In.) | 3.25 in |
Overall Depth (In.) | 1.13 in |
Inside Dia. (In.) | 0.5 in |
Overall Ring Diameter | 3 1/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Inlet Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 1 1/8 in |
Throat Diameter | 1/2 in |
Description
Air Wipe Kit, Throat Diameter 1/2 in, Overall Ring Diameter 3 1/4 in, Maximum Flow Rate 13.9 scfm, Includes Automatic Drain Filter Separator, Filter Element, Pressure Regulator, Shim Set, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Kit, Air Consumption per inch 13.9 scfm, Shim Thickness 1/500 in, Open Air Gap Setting 0.002 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 100 (5VX1000)
- MOBIL Mobil Grease Multipurpose Grease, XHP 222, Lithium Complex, 5 Gal, Blue (105842)
- FESTO Flat Cylinder DZH-40-125-PPV-A (DZH-40-125-PPV-A)
- CONTINENTAL Straight 3/4 in Hose I.D, 3/4"-14 Thread (PB-NPMX-1212)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- EXAIR Air Knife Kit, 1/4 In NPT, 6 In L, Al (110206)
- Exair Air Knives