Shop All Air Knives
Exair
Air Wipe, 1/4 In NPT, 4 In Dia., Alum
Mfr # 2404
Zoro # G0676103
product price: $1,202.99
/ea
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Consumption (SCFM) 50.2 scfm
- Material Aluminum
- Working Pressure 80 to 250 PSI
- Outside Dia. (In.) 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 2404
- Zoro # G0676103
- Country of Origin United States
- Category Air Knives
Dimensions
Outside Dia. (In.) | 6.75 in |
Inside Dia. (In.) | 4 in |
Mounting Hole Diameter | 1/4 in |
Overall Ring Diameter | 6 3/4 in |
Overall Depth | 1 1/8 in |
Mounting Stud Thread Size | 1/4"-20 |
Inlet Size | 1/4 in |
Throat Diameter | 4 in |
Description
Air Wipe, Throat Diameter 4 in, Overall Ring Diameter 6 3/4 in, Maximum Flow Rate 50.2 scfm, Includes Air Wipe with Connecting Hose, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 50.2 scfm, Shim Thickness 1/500 in, Open Air Gap Setting 0.002 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F, Minimum Operating Pressure 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK59 x 1 (AK591)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (VAK 1 1/2)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2Z JEM)
- BESTORQ SPB1850 V Belt, 1850 mm (72.15 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1850)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, Al (110012)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, Al (110024)
- EXAIR Aluminum Super Air Knife, 84" (110084)
- EXAIR Super Ion Air Wipe Kit, 2" (8462)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- Exair Compressed Air Treatment