Shop All Air Knives
Exair
Air Wipe, 1/4 In NPT, 3 In Dia., Alum
Mfr # 2403
Zoro # G1890393
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Consumption (SCFM) 39.8 scfm
- Material Aluminum
- Outside Dia. (In.) 5.75 in
- Inside Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 2403
- Zoro # G1890393
- Country of Origin United States
- Category Air Knives
Dimensions
Outside Dia. (In.) | 5.75 in |
Inside Dia. (In.) | 3 in |
Overall Ring Diameter | 5 3/4 in |
Throat Diameter | 3 in |
Mounting Hole Diameter | 1/4 in |
Inlet Size | 1/4 in |
Overall Depth | 1 1/8 in |
Mounting Stud Thread Size | 1/4"-20 |
Description
Air Wipe, Throat Diameter 3 in, Overall Ring Diameter 5 3/4 in, Maximum Flow Rate 39.8 scfm, Includes Air Wipe with Connecting Hose, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 39.8 scfm, Shim Thickness 1/500 in, Open Air Gap Setting 0.002 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F, Minimum Operating Pressure 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Motor, 1/2in dia, 200ft., 1000psi (EA32112 L12D)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #312NPP (312NPP)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 50 (FM86-50K)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (184TTDBD6001)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, Al (110018)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- Exair Air Knives