Shop All Air Knives
Exair
Air Wipe, 1/4 In NPT, 0.5 In ID, Al
Mfr # 2400
Zoro # G0676146
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 0.002 in
- Air Consumption (SCFM) 13.9 scfm
- Material Aluminum
- Max. dBA 64 at 80 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 2400
- Zoro # G0676146
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 0.002 in |
Inside Dia. (In.) | 0.5 in |
Overall Depth (In.) | 1.13 in |
Outside Dia. (In.) | 3.25 in |
Mounting Stud Thread Size | 1/4"-20 |
Inlet Size | 1/4 in |
Throat Diameter | 1/2 in |
Mounting Hole Diameter | 1/4 in |
Overall Ring Diameter | 3 1/4 in |
Overall Depth | 1 1/8 in |
Description
Air Wipe, Throat Diameter 1/2 in, Overall Ring Diameter 3 1/4 in, Maximum Flow Rate 13.9 scfm, Includes Air Wipe with Connecting Hose, Body Material Aluminum, Inlet Size 1/4 in, Air Inlet Type NPT, Inlet Gender Female, Number of Air Inlets 2, Product Type Air Wipe Only, Air Consumption per inch 13.9 scfm, Shim Thickness 1/500 in, Open Air Gap Setting 0.002 in, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 400 Degrees F, Minimum Operating Pressure 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Shield, 30mm Bore (306KDD)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB2)
- NATIONAL Small Bore Metric Seals, 38X50X8-R2LS32-S (38X50X8-R2LS32-S)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2503A10A, Return Line, 10 micron, Inside-Out (MF0063475)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- EXAIR Aluminum Super Air Knife, 60" (110060)
- EXAIR Air Knife Kit, 1/4 In NPT, 36 In L, Al (110236)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- Exair Compressed Air Treatment