Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 9 In L, SS
Mfr # 110209SS
Zoro # G3246214
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 9 in
- Air Consumption (SCFM) 26.1 scfm
- Material Stainless Steel
- Overall Thickness (In.) 1.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110209SS
- Zoro # G3246214
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 9 in |
Overall Depth (In.) | 1.44 in |
Overall Width (In.) | 9 in |
Flow Pattern Height at 12 Inches | 5 in |
Flow Pattern Height at 6 Inches | 3 in |
Overall Height | 1 in |
Air Slot Height | 0.002 in |
Overall Length | 9 in |
Air Slot Width | 9 in |
Overall Depth | 1 1/2 in |
Mounting Stud Thread Size | 1/4"-20 |
Flow Pattern Height at 18 Inches | 7 in |
Inlet Size | 1/4 in |
Flow Pattern Height at 3 Inches | 2 in |
Mounting Hole Diameter | 1/4 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 9 in, Air Slot Height 0.002 in, Air Consumption per inch 26.1 scfm, Body Material Stainless Steel, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (259-2083-6-4)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6305-2NSE9NR (6305-2NSE9NR)
- HYDAC 0060 D 010 BN4HC Size 0060, 10 Micron Filter Element for Pressure Filters (0060 D 010 BN4HC)
- D&D 102" Outside Length, 1/2" Top Width, 1 Ribs (A100/4L1020)
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, SS (110048SS)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- EXAIR Air Knife Kit, 1/4 In NPT, 6 In L, Al (110206)
- EXAIR Super Air Wipe, Aluminum, 5" (2405)
- Exair Compressed Air Treatment