Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 6 In L, Al
Mfr # 110206
Zoro # G0369783
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 6 in
- Air Consumption (SCFM) 17.4 scfm
- Material Aluminum
- Air Slot Gap (In.) 0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110206
- Zoro # G0369783
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 6 in |
Overall Depth (In.) | 1.75 in |
Overall Width (In.) | 6 in |
Overall Height | 1 1/2 in |
Inlet Size | 1/4 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 18 Inches | 7 in |
Flow Pattern Height at 6 Inches | 3 in |
Flow Pattern Height at 3 Inches | 2 in |
Mounting Hole Diameter | 1/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Flow Pattern Height at 12 Inches | 5 in |
Air Slot Width | 6 in |
Overall Depth | 1 3/4 in |
Overall Length | 6 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 6 in, Air Slot Height 0.002 in, Air Consumption per inch 17.4 scfm, Body Material Aluminum, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air/Gas Carbon Filter (8104N-0A0-000)
- VNE 2" Clamp Stainless Steel Pneumatic Ball Valve Inline (90C2.0C/100-5SC-XX)
- SUNEX Universal Joint, 1/4" Drive (1800)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-03-11)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, Al (110012)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, SS (110012SS)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, Al (110024)
- Exair Compressed Air Treatment