Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 54 In L, Alum
Mfr # 110254
Zoro # G0459496
product price: $1,696.99
/ea
Free Shipping & Returns
$1,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 54 in
- Air Consumption (SCFM) 156 scfm
- Material Aluminum
- Working Pressure 80 to 250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110254
- Zoro # G0459496
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 54 in |
Overall Width (In.) | 54 in |
Overall Depth (In.) | 1.75 in |
Air Slot Width | 54 in |
Mounting Hole Diameter | 1/4 in |
Flow Pattern Height at 18 Inches | 7 in |
Overall Height | 1 1/2 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 6 Inches | 3 in |
Inlet Size | 1/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Flow Pattern Height at 12 Inches | 5 in |
Flow Pattern Height at 3 Inches | 2 in |
Overall Length | 54 in |
Overall Depth | 1 3/4 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 54 in, Air Slot Height 0.002 in, Air Consumption per inch 156 scfm, Body Material Aluminum, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 3/8 X 37.5 (3V375)
- COXREELS Swivel, Zinc Plated Steel 1 InNPT Inlet (15257-1)
- FJC FJC FJC2806 Hand-Held Hydraulic Crimper Kit for A-C Hoses (FJC2806)
- DAYTON Motor, 1/2hp, D/D Blower (3M714)
- EXAIR Super Air Wipe, Aluminum, 5" (2405)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, Al (110024)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, Al (110018)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, Al (110012)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- Exair Air Knives