Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 42 In L, Al
Mfr # 110242
Zoro # G0654254
product price: $1,441.99
/ea
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 42 in
- Air Consumption (SCFM) 121.8 scfm
- Material Aluminum
- Max. dBA 64 at 80 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110242
- Zoro # G0654254
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 42 in |
Overall Width (In.) | 42 in |
Overall Depth (In.) | 1.75 in |
Flow Pattern Height at 6 Inches | 3 in |
Mounting Hole Diameter | 1/4 in |
Air Slot Height | 0.002 in |
Mounting Stud Thread Size | 1/4"-20 |
Flow Pattern Height at 3 Inches | 2 in |
Overall Length | 42 in |
Flow Pattern Height at 12 Inches | 5 in |
Overall Height | 1 1/2 in |
Air Slot Width | 42 in |
Inlet Size | 1/4 in |
Overall Depth | 1 3/4 in |
Flow Pattern Height at 18 Inches | 7 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 42 in, Air Slot Height 0.002 in, Air Consumption per inch 121.8 scfm, Body Material Aluminum, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (2.00DXPSR05.00)
- VIBCO VIBRATORS Vibco Small Impact Electric Vibrator - SPR-21 (SPR-21)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 26 # of Teeth (40BS26H X 7/8)
- GATES 2540 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B97)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- EXAIR Air Knife, 1/4 In NPT, 36 In L, Al (110036)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, SS (110006SS)
- EXAIR Super Air Wipe, Aluminum, 6" (2406)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- Exair Compressed Air Treatment