Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 36 In L, Al
Mfr # 110236
Zoro # G2468891
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 36 in
- Air Consumption (SCFM) 104.4 scfm
- Material Aluminum
- Overall Thickness (In.) 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110236
- Zoro # G2468891
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 36 in |
Overall Depth (In.) | 1.75 in |
Overall Width (In.) | 36 in |
Inlet Size | 1/4 in |
Flow Pattern Height at 6 Inches | 3 in |
Flow Pattern Height at 18 Inches | 7 in |
Flow Pattern Height at 12 Inches | 5 in |
Air Slot Height | 0.002 in |
Mounting Stud Thread Size | 1/4"-20 |
Air Slot Width | 36 in |
Overall Height | 1 1/2 in |
Mounting Hole Diameter | 1/4 in |
Overall Length | 36 in |
Flow Pattern Height at 3 Inches | 2 in |
Overall Depth | 1 3/4 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 36 in, Air Slot Height 0.002 in, Air Consumption per inch 104.4 scfm, Body Material Aluminum, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Lubricator Bowl, Miniature Lubricators (1AKJ2)
- KOYO Ball Bearing Over 100MM (6317 C3)
- CARLISLE AX32 Gold-Ribbon Cog-Belt (AX32)
- BANDO Hp-Sts S8M-1520 Tb, 250-S8M-1520 Hp (250-S8M-1520 HP)
- EXAIR Air Knife, 1/4 In NPT, 36 In L, Al (110036)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- EXAIR Super Air Wipe Kit, Aluminum, 5" (2455)
- EXAIR Aluminum Super Air Knife, 60" (110060)
- EXAIR Air Wipe, 1/4 In NPT, 0.5 In ID, Al (2400)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- Exair Air Knives