Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 30 In L, SS
Mfr # 110230SS
Zoro # G1864423
product price: $1,827.99
/ea
Free Shipping & Returns
$1,827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 30 in
- Air Consumption (SCFM) 87 scfm
- Material Stainless Steel
- Includes Filter, Pressure Regulator and Filter/Regulator Mounting Hardware, Shim Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110230SS
- Zoro # G1864423
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 30 in |
Overall Depth (In.) | 1.44 in |
Overall Width (In.) | 30 in |
Mounting Hole Diameter | 1/4 in |
Flow Pattern Height at 6 Inches | 3 in |
Mounting Stud Thread Size | 1/4"-20 |
Air Slot Width | 30 in |
Inlet Size | 1/4 in |
Overall Height | 1 in |
Flow Pattern Height at 18 Inches | 7 in |
Overall Length | 30 in |
Overall Depth | 1 1/2 in |
Flow Pattern Height at 3 Inches | 2 in |
Flow Pattern Height at 12 Inches | 5 in |
Air Slot Height | 0.002 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 30 in, Air Slot Height 0.002 in, Air Consumption per inch 87 scfm, Body Material Stainless Steel, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 20X38X7-RLS35-S (20X38X7-RLS35-S)
- FOSTER Industrial Plug, 1/4" FPT, Brass (11-3B)
- COXREELS Hose Reel Mounting Bracket, Wall (15725)
- DAYTON 3V425 V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V713)
- EXAIR Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum (2454)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, Al (110012)
- EXAIR Air Knife Kit, 1/4 In NPT, 36 In L, Al (110236)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- Exair Compressed Air Treatment