Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 3 In L, SS
Mfr # 110203SS
Zoro # G2648484
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 3 in
- Air Consumption (SCFM) 8.7 scfm
- Material Stainless Steel
- Air Slot Gap (In.) 0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110203SS
- Zoro # G2648484
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 3 in |
Overall Depth (In.) | 1.44 in |
Overall Width (In.) | 3 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 3 Inches | 2 in |
Air Slot Width | 3 in |
Mounting Hole Diameter | 1/4 in |
Flow Pattern Height at 6 Inches | 3 in |
Overall Depth | 1 1/2 in |
Overall Height | 1 in |
Mounting Stud Thread Size | 1/4"-20 |
Inlet Size | 1/4 in |
Flow Pattern Height at 12 Inches | 5 in |
Flow Pattern Height at 18 Inches | 7 in |
Overall Length | 3 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 3 in, Air Slot Height 0.002 in, Air Consumption per inch 8.7 scfm, Body Material Stainless Steel, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-35AS)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262957, Return Line, 10 micron, Outside-In (MF0064000)
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM764N)
- CONTINENTAL CONTITECH 4L340 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- EXAIR Super Air Wipe, Aluminum, 5" (2405)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, SS (110012SS)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- Exair Compressed Air Treatment