Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 3 In L, Al
Mfr # 110203
Zoro # G1786827
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 3 in
- Air Consumption (SCFM) 8.7 scfm
- Material Aluminum
- Includes Filter, Pressure Regulator and Filter/Regulator Mounting Hardware, Shim Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110203
- Zoro # G1786827
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 3 in |
Overall Depth (In.) | 1.75 in |
Overall Width (In.) | 3 in |
Overall Length | 3 in |
Flow Pattern Height at 12 Inches | 5 in |
Overall Height | 1 1/2 in |
Flow Pattern Height at 3 Inches | 2 in |
Overall Depth | 1 3/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Flow Pattern Height at 6 Inches | 3 in |
Mounting Hole Diameter | 1/4 in |
Air Slot Height | 0.002 in |
Air Slot Width | 3 in |
Flow Pattern Height at 18 Inches | 7 in |
Inlet Size | 1/4 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 3 in, Air Slot Height 0.002 in, Air Consumption per inch 8.7 scfm, Body Material Aluminum, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Conduit Box Kit (4JV45)
- DODGE Setscrew Ball Bearings, SL Light Duty Pillow Block, P2B-SL-012 (128106 3/4 SL PB)
- THOMSON Shaft, 440C SS, 0.500 In D, 60 In (QSSS 1/2 L 60)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- EXAIR Super Air Wipe, Aluminum, 5" (2405)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, SS (110048SS)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, SS (110009SS)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, Al (110024)
- Exair Compressed Air Treatment