Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 24 In L, Al
Mfr # 110224
Zoro # G3094691
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 24 in
- Air Consumption (SCFM) 69.6 scfm
- Material Aluminum
- Overall Depth (In.) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110224
- Zoro # G3094691
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 24 in |
Overall Depth (In.) | 1.75 in |
Overall Width (In.) | 24 in |
Overall Height | 1 1/2 in |
Mounting Stud Thread Size | 1/4"-20 |
Air Slot Width | 24 in |
Flow Pattern Height at 3 Inches | 2 in |
Flow Pattern Height at 18 Inches | 7 in |
Air Slot Height | 0.002 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 1 3/4 in |
Flow Pattern Height at 6 Inches | 3 in |
Inlet Size | 1/4 in |
Overall Length | 24 in |
Flow Pattern Height at 12 Inches | 5 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 24 in, Air Slot Height 0.002 in, Air Consumption per inch 69.6 scfm, Body Material Aluminum, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Hub, 9SC, Bore 1-5/8" (9SCH158)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3156T)
- EXAIR Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum (2454)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, Al (110012)
- EXAIR Super Air Wipe Kit, Aluminum, 5" (2455)
- EXAIR Aluminum Super Air Knife, 60" (110060)
- EXAIR Air Wipe, 1/4 In NPT, 0.5 In ID, Al (2400)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- Exair Air Knives