Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 12 In L, SS
Mfr # 110212SS
Zoro # G2703181
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 12 in
- Air Consumption (SCFM) 34.8 scfm
- Material Stainless Steel
- Overall Depth (In.) 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110212SS
- Zoro # G2703181
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 12 in |
Overall Depth (In.) | 1.44 in |
Overall Width (In.) | 12 in |
Overall Height | 1 in |
Mounting Stud Thread Size | 1/4"-20 |
Flow Pattern Height at 6 Inches | 3 in |
Air Slot Height | 0.002 in |
Inlet Size | 1/4 in |
Flow Pattern Height at 18 Inches | 7 in |
Overall Length | 12 in |
Mounting Hole Diameter | 1/4 in |
Overall Depth | 1 1/2 in |
Flow Pattern Height at 12 Inches | 5 in |
Air Slot Width | 12 in |
Flow Pattern Height at 3 Inches | 2 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 12 in, Air Slot Height 0.002 in, Air Consumption per inch 34.8 scfm, Body Material Stainless Steel, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 19 # of Teeth (25BS19H X 5/8)
- ENERPAC Standard Raction Armparts Kit (S3000RAK)
- ASTRO PNEUMATIC MANDREL 10-24 FOR 1442 (AO1442-A34)
- BSC PREFERRED Belt, Poly L, 48in PL, 8 Rib (480L8)
- EXAIR Super Air Wipe, Aluminum, 6" (2406)
- EXAIR Air Wipe, 1/4 In NPT, 0.5 In ID, Al (2400)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, SS (110009SS)
- EXAIR Air Knife, 1/4 In NPT, 36 In L, Al (110036)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, Al (110024)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, SS (110006SS)
- Exair Air Knives