Shop All Air Knives
Exair
Air Knife Kit, 1/4 In NPT, 12 In L, Al
Mfr # 110212
Zoro # G0600363
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 12 in
- Air Consumption (SCFM) 34.8 scfm
- Material Aluminum
- Number of Inlets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110212
- Zoro # G0600363
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 12 in |
Overall Depth (In.) | 1.75 in |
Overall Width (In.) | 12 in |
Mounting Stud Thread Size | 1/4"-20 |
Overall Length | 12 in |
Inlet Size | 1/4 in |
Flow Pattern Height at 3 Inches | 2 in |
Overall Height | 1 1/2 in |
Mounting Hole Diameter | 1/4 in |
Air Slot Width | 12 in |
Overall Depth | 1 3/4 in |
Flow Pattern Height at 18 Inches | 7 in |
Flow Pattern Height at 12 Inches | 5 in |
Flow Pattern Height at 6 Inches | 3 in |
Air Slot Height | 0.002 in |
Description
Air Knife Kit, Product Type Air Knife Kit, Air Slot Width 12 in, Air Slot Height 0.002 in, Air Consumption per inch 34.8 scfm, Body Material Aluminum, Includes Filter Separator Filter Separator Included, Includes Pressure Regulator Pressure Regulator Included, Includes Shims Shim Set Included, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX144 (BX144)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF57)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (21AP25F)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (HCP207-23)
- EXAIR Air Knife Kit, 1/4 In NPT, 6 In L, Al (110206)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, Al (110024)
- EXAIR Super Air Wipe, Aluminum, 6" (2406)
- EXAIR Super Air Wipe Kit, Aluminum, 6" (2456)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, SS (110048SS)
- Exair Compressed Air Treatment