Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 9 In L, SS
Mfr # 110009SS
Zoro # G1243803
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 9 in
- Air Consumption (SCFM) 26.1 scfm
- Material Stainless Steel
- Max. Temp. (F) 800 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110009SS
- Zoro # G1243803
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 9 in |
Overall Depth (In.) | 1.44 in |
Overall Width (In.) | 9 in |
Overall Length | 9 in |
Overall Height | 1 in |
Flow Pattern Height at 3 Inches | 2 in |
Overall Depth | 1 1/2 in |
Flow Pattern Height at 12 Inches | 5 in |
Air Slot Width | 9 in |
Mounting Hole Diameter | 1/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Air Slot Height | 0.002 in |
Inlet Size | 1/4 in |
Flow Pattern Height at 6 Inches | 3 in |
Flow Pattern Height at 18 Inches | 7 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 9 in, Air Slot Height 0.002 in, Air Consumption per inch 26.1 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L200 V-Belt, 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth (35BS15H X 5/8)
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/8 (29HY50)
- BUYERS PRODUCTS No Valve DC Powered Unit-Externally Adjustable Relief Horizontal 1.00 Gallon (PU304)
- EXAIR Air Knife, 1/4 In NPT, 36 In L, Al (110036)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- EXAIR Air Wipe, 1/4 In NPT, 0.5 In ID, Al (2400)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, Al (110018)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, SS (110006SS)
- Exair Compressed Air Treatment