Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 9 In L, Al
Mfr # 110009
Zoro # G1990843
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 9 in
- Air Consumption (SCFM) 26.1 scfm
- Material Aluminum
- Overall Width (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110009
- Zoro # G1990843
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 9 in |
Overall Width (In.) | 9 in |
Overall Depth (In.) | 1.75 in |
Overall Height | 1 1/2 in |
Overall Length | 9 in |
Flow Pattern Height at 6 Inches | 3 in |
Flow Pattern Height at 18 Inches | 7 in |
Mounting Stud Thread Size | 1/4"-20 |
Overall Depth | 1 3/4 in |
Flow Pattern Height at 3 Inches | 2 in |
Flow Pattern Height at 12 Inches | 5 in |
Air Slot Height | 0.002 in |
Air Slot Width | 9 in |
Inlet Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 9 in, Air Slot Height 0.002 in, Air Consumption per inch 26.1 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 150 psi (SA38-1A150)
- PIX Belt, BX Cogged, 21/32 x 143 in. OC (BX140)
- DAYTON Ind Link Single Strand Connecting (2YED5)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, SS (110012SS)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- EXAIR Super Air Wipe Kit, Aluminum, 5" (2455)
- EXAIR Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum (2454)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, Al (110048)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, Al (110024)
- EXAIR Air Knife Kit, 1/4 In NPT, 6 In L, Al (110206)
- Exair Compressed Air Treatment