Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 54 In L, Alum
Mfr # 10054
Zoro # G3131371
product price: $1,469.99
/ea
Free Shipping & Returns
$1,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 54 in
- Air Consumption (SCFM) 156 scfm
- Material Aluminum
- Max. dBA 64 at 80 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 10054
- Zoro # G3131371
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 54 in |
Overall Width (In.) | 54 in |
Overall Depth (In.) | 1.75 in |
Overall Height | 1 1/2 in |
Overall Length | 54 in |
Air Slot Height | 0.002 in |
Overall Depth | 1 3/4 in |
Flow Pattern Height at 12 Inches | 5 in |
Flow Pattern Height at 18 Inches | 7 in |
Mounting Hole Diameter | 1/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Air Slot Width | 54 in |
Flow Pattern Height at 6 Inches | 3 in |
Flow Pattern Height at 3 Inches | 2 in |
Inlet Size | 1/4 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 54 in, Air Slot Height 0.002 in, Air Consumption per inch 156 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Bottom, 4-way, 28 in (15370-24)
- NATIONAL Small Bore Metric Seals, 30X62X7-RLS35-S (30X62X7-RLS35-S)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- DIXON Air King, Blank End (GAM0)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- EXAIR Air Knife Kit, 1/4 In NPT, 6 In L, Al (110206)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- EXAIR Aluminum Super Air Knife, 60" (110060)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, SS (110009SS)
- Exair Compressed Air Treatment