Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 48 In L, SS
Mfr # 110048SS
Zoro # G0375532
product price: $2,463.99
/ea
Free Shipping & Returns
$2,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 48 in
- Air Consumption (SCFM) 139.2 scfm
- Material Stainless Steel
- Working Pressure 80 to 250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110048SS
- Zoro # G0375532
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 48 in |
Overall Width (In.) | 48 in |
Overall Depth (In.) | 1.44 in |
Overall Length | 48 in |
Overall Height | 1 in |
Air Slot Width | 48 in |
Inlet Size | 1/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Flow Pattern Height at 18 Inches | 7 in |
Overall Depth | 1 1/2 in |
Flow Pattern Height at 3 Inches | 2 in |
Mounting Hole Diameter | 1/4 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 12 Inches | 5 in |
Flow Pattern Height at 6 Inches | 3 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 48 in, Air Slot Height 0.002 in, Air Consumption per inch 139.2 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RSG200-25-G)
- NUMATICS Lockout Valve, 5,905 lpm, 1.23 kg (T652A5L04011100)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0016 (G60401-0016)
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 40mm (6663 40 22)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- EXAIR Super Air Wipe Kit, Aluminum, 6" (2456)
- EXAIR Air Knife Kit, 1/4 In NPT, 36 In L, Al (110236)
- EXAIR Air Wipe, 1/4 In NPT, 2 In ID, Al (2402)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- EXAIR Air Wipe, 1/4 In NPT, 0.5 In ID, Al (2400)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- Exair Air Knives