Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 48 In L, Al
Mfr # 110048
Zoro # G1883016
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 48 in
- Air Consumption (SCFM) 139.2 scfm
- Material Aluminum
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110048
- Zoro # G1883016
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 48 in |
Overall Depth (In.) | 1.75 in |
Overall Width (In.) | 48 in |
Overall Height | 1 1/2 in |
Overall Length | 48 in |
Flow Pattern Height at 12 Inches | 5 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 6 Inches | 3 in |
Inlet Size | 1/4 in |
Flow Pattern Height at 18 Inches | 7 in |
Air Slot Width | 48 in |
Mounting Hole Diameter | 1/4 in |
Flow Pattern Height at 3 Inches | 2 in |
Overall Depth | 1 3/4 in |
Mounting Stud Thread Size | 1/4"-20 |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 48 in, Air Slot Height 0.002 in, Air Consumption per inch 139.2 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron (ZX-P171533)
- THOMSON Ball Bushing, Bore Dia 2.000 In (A324864)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT44P-120-A)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6005-2NSE9C3 (6005-2NSE9C3)
- EXAIR Air Knife Kit, 1/4 In NPT, 36 In L, Al (110236)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- EXAIR Super Air Wipe Kit, Aluminum, 5" (2455)
- EXAIR Air Knife, 1/4 In NPT, 36 In L, Al (110036)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, Al (110024)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- Exair Air Knives