Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 42 In L, Al
Mfr # 110042
Zoro # G3090333
product price: $1,057.99
/ea
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 42 in
- Air Consumption (SCFM) 121.8 scfm
- Material Aluminum
- Type High Efficiency, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110042
- Zoro # G3090333
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 42 in |
Overall Width (In.) | 42 in |
Overall Depth (In.) | 1.75 in |
Overall Length | 42 in |
Overall Height | 1 1/2 in |
Flow Pattern Height at 6 Inches | 3 in |
Flow Pattern Height at 12 Inches | 5 in |
Flow Pattern Height at 18 Inches | 7 in |
Mounting Stud Thread Size | 1/4"-20 |
Overall Depth | 1 3/4 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 3 Inches | 2 in |
Mounting Hole Diameter | 1/4 in |
Air Slot Width | 42 in |
Inlet Size | 1/4 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 42 in, Air Slot Height 0.002 in, Air Consumption per inch 121.8 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 07100 (07100)
- ALPHA TECHNOLOGIES Aignep USA 10 mm OD Polyurethane Tubing, Blue Color, 100' Roll, 125 - 200 psi (PU10MM-3-100)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- HOWES LUBRICATOR 11oz. Multi-Purpose Lubricator and Penetrating Oil Spray (HMP-051)
- EXAIR Super Air Wipe Kit, Aluminum, 5" (2455)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, SS (110009SS)
- EXAIR Air Knife, 1/4 In NPT, 48 In L, SS (110048SS)
- EXAIR Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum (2454)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, SS (110018SS)
- Exair Compressed Air Treatment