Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 36 In L, Al
Mfr # 110036
Zoro # G2276924
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 36 in
- Air Consumption (SCFM) 104.4 scfm
- Material Aluminum
- Number of Inlets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110036
- Zoro # G2276924
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 36 in |
Overall Depth (In.) | 1.75 in |
Overall Width (In.) | 36 in |
Overall Height | 1 1/2 in |
Overall Length | 36 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 18 Inches | 7 in |
Inlet Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Flow Pattern Height at 6 Inches | 3 in |
Flow Pattern Height at 3 Inches | 2 in |
Flow Pattern Height at 12 Inches | 5 in |
Mounting Stud Thread Size | 1/4"-20 |
Overall Depth | 1 3/4 in |
Air Slot Width | 36 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 36 in, Air Slot Height 0.002 in, Air Consumption per inch 104.4 scfm, Body Material Aluminum, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 6" Stroke (WWCL1506-S)
- DYNABRADE Dynabrade 3" & 5" Palm-Style Vacuum Random Orbital Sander, 3/16" Orbit, 12000 RPM (X3151V)
- GATES PowerGrip Timing Belts, 300L050 (300L050)
- WESTWARD Grease Feeder, 6 oz., 6-1/4 in.H (35PA99)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Super Air Wipe Kit, Aluminum, 6" (2456)
- EXAIR Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum (2454)
- EXAIR Air Wipe, 1/4 In NPT, 0.5 In ID, Al (2400)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, Al (110018)
- EXAIR Super Air Wipe Kit, Aluminum, 5" (2455)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, SS (110003SS)
- Exair Air Knives