Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 3 In L, SS
Mfr # 110003SS
Zoro # G3327344
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 3 in
- Air Consumption (SCFM) 8.7 scfm
- Material Stainless Steel
- Max. dBA 64 at 80 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110003SS
- Zoro # G3327344
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 3 in |
Overall Width (In.) | 3 in |
Overall Depth (In.) | 1.44 in |
Overall Height | 1 in |
Overall Length | 3 in |
Flow Pattern Height at 6 Inches | 3 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 18 Inches | 7 in |
Air Slot Width | 3 in |
Overall Depth | 1 1/2 in |
Inlet Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Flow Pattern Height at 3 Inches | 2 in |
Mounting Stud Thread Size | 1/4"-20 |
Flow Pattern Height at 12 Inches | 5 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 3 in, Air Slot Height 0.002 in, Air Consumption per inch 8.7 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, B/5L, 21/32 x 47in OC (B44/5L470)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41160/0)
- DAYTON 4L560 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (4L560)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (NP-39)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, SS (110012SS)
- EXAIR Air Knife, 1/4 In NPT, 3 In L, Al (110003)
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- Exair Air Knives