Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 18 In L, SS
Mfr # 110018SS
Zoro # G1671092
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 18 in
- Air Consumption (SCFM) 52.2 scfm
- Material Stainless Steel
- Working Pressure 80 to 250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110018SS
- Zoro # G1671092
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 18 in |
Overall Depth (In.) | 1.44 in |
Overall Width (In.) | 18 in |
Overall Length | 18 in |
Overall Height | 1 in |
Mounting Stud Thread Size | 1/4"-20 |
Flow Pattern Height at 6 Inches | 3 in |
Flow Pattern Height at 18 Inches | 7 in |
Air Slot Height | 0.002 in |
Flow Pattern Height at 12 Inches | 5 in |
Mounting Hole Diameter | 1/4 in |
Inlet Size | 1/4 in |
Air Slot Width | 18 in |
Overall Depth | 1 1/2 in |
Flow Pattern Height at 3 Inches | 2 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 18 in, Air Slot Height 0.002 in, Air Consumption per inch 52.2 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC15C)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 71364155 Replacement Belt, C175 (C175)
- LEGACY HOSE ZILLA WHIP 1/2"x6' SWIVEL 3/8" NPT (LMHFZ1206YW3S)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-08)
- EXAIR Aluminum Super Air Knife Kit, 60" (110260)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Super Air Wipe, Aluminum, 5" (2405)
- EXAIR Super Air Wipe Kit, Aluminum, 5" (2455)
- EXAIR Air Wipe, 1/4 In NPT, 3 In Dia., Alum (2403)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- Exair Air Knives