Shop All Air Knives
Exair
Air Knife, 1/4 In NPT, 12 In L, SS
Mfr # 110012SS
Zoro # G2128016
product price: $752.99
/ea
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Inlet 1/4 in
- Air Slot Width (In.) 12 in
- Air Consumption (SCFM) 34.8 scfm
- Material Stainless Steel
- Overall Depth (In.) 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 110012SS
- Zoro # G2128016
- Country of Origin United States
- Category Air Knives
Dimensions
Air Slot Width (In.) | 12 in |
Overall Depth (In.) | 1.44 in |
Overall Width (In.) | 12 in |
Overall Height | 1 in |
Overall Length | 12 in |
Overall Depth | 1 1/2 in |
Mounting Stud Thread Size | 1/4"-20 |
Air Slot Width | 12 in |
Flow Pattern Height at 18 Inches | 7 in |
Flow Pattern Height at 6 Inches | 3 in |
Mounting Hole Diameter | 1/4 in |
Inlet Size | 1/4 in |
Flow Pattern Height at 12 Inches | 5 in |
Flow Pattern Height at 3 Inches | 2 in |
Air Slot Height | 0.002 in |
Description
Air Knife, Product Type Air Knife Only, Air Slot Width 12 in, Air Slot Height 0.002 in, Air Consumption per inch 34.8 scfm, Body Material Stainless Steel, Includes Filter Separator Not Applicable, Includes Pressure Regulator Not Applicable, Includes Shims Not Applicable, Maximum Sound Level 72 dBA, Mounting Stud Thread Size 1/4 In.-20, Mounting Hole Diameter 1/4 in, Inlet Gender Female, Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Grade 303, Maximum Operating Pressure 250 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Solid Oil Nozzle, 2.25 80Deg (18-0090)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF48)
- X1 TOOLS 2 Hose Clamp 18 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x18)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2071582, Return Line, 20 micron (ZX-2071582)
- EXAIR Air Knife Kit, 1/4 In NPT, 36 In L, Al (110236)
- EXAIR Air Knife, 1/4 In NPT, 9 In L, Al (110009)
- EXAIR Air Knife, 1/4 In NPT, 6 In L, Al (110006)
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- EXAIR Air Knife, 1/4 In NPT, 24 In L, SS (110024SS)
- EXAIR Super Air Wipe, Aluminum, 6" (2406)
- EXAIR Air Wipe, 1/4 In NPT, 0.5 In ID, Al (2400)
- Exair Compressed Air Treatment