Shop All Air Gun Accessories
Exair
Air Gun Shim Set, 2in. L, Stainless Steel
Mfr # 1132SS
Zoro # G9491194
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- For Use With 1122, 1122SS, HP1125, HP1125SS
- Material Stainless Steel
- Includes (3) Thick Shims
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1132SS
- Zoro # G9491194
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 2 in |
Overall Length | 2 in |
Details
Item | Air Gun Shim Set |
For Use With | 1122, 1122SS, HP1125, HP1125SS |
Material | Stainless Steel |
Includes | (3) Thick Shims |
Color | Silver |
Number of Magnets | 0 |
Product Type | Air Gun Shim Set |
Shim Thickness | 1/64 in, 7/64 in, 13/64 in |
Number of Pieces | 3 |
Compatible with Manufacturer Part Number | 1122, 1122SS |
Application | Air Nozzle |
Compatible with Product Type | Air Nozzle |
Description
Air Gun Shim Set, Material Stainless Steel, Compatible with Manufacturer Part Number 1122, 1122SS, Includes (3) Thick Shims, Shim Thickness 1/64 in, 7/64 in, 13/64 in, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-704 Concrete Form, Straight Steel, 10 Foot X 6" (12-704)
- KIPP Cam Lever Adjustable Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011A0X20)
- WESTWARD 1/4 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YR47)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK7 (DTV1-S7)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- EXAIR Chip Shield, 1/8" NPT Extensions (901221)
- EXAIR Chip Shield, 1/4" NPT Extensions (901222)
- EXAIR Safety Chip Shield for Air Guns (901220)
- EXAIR Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT (9068)
- GUARDAIR Plastic Wand, 19 In. L, Black (14VA02)
- Exair Air Guns & Accessories