Shop All Air Gun Accessories
Exair
Air Gun Shim Set, 1in. L, Stainless Steel
Mfr # 1136SS
Zoro # G9491203
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- For Use With 1126, 1126SS, HP1126, HP1126SS
- Material Stainless Steel
- Number of Magnets 0
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1136SS
- Zoro # G9491203
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 1 in |
Overall Length | 1 in |
Details
Item | Air Gun Shim Set |
For Use With | 1126, 1126SS, HP1126, HP1126SS |
Material | Stainless Steel |
Number of Magnets | 0 |
Color | Silver |
Includes | (3) Thick Shims |
Compatible with Manufacturer Part Number | 1126, 1126SS |
Application | Air Nozzle |
Number of Pieces | 3 |
Shim Thickness | 1/32 in |
Compatible with Product Type | Air Nozzle |
Product Type | Air Gun Shim Set |
Description
Air Gun Shim Set, Material Stainless Steel, Compatible with Manufacturer Part Number 1126, 1126SS, Includes (3) Thick Shims, Shim Thickness 1/32 in, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33499 (33499)
- ZORO SELECT Hanging Magnetic Sweeper, 426 lb, 48 In.W (MRS48)
- VERTEX Vertex Pro-Series 8" Tilting Rotary Table (3900-2340)
- GRASSWORX BOOT/SHOE SCRAPER CINDER (10376760)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- EXAIR Chip Shield, 1/8" NPT Extensions (901221)
- EXAIR Chip Shield, 1/4" NPT Extensions (901222)
- EXAIR Swivel, 1/4 in. (M)NPT, 1/4 in. (F)NPT (9053)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- EXAIR Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT (9068)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- Exair Air Guns & Accessories