Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, Zinc, Aluminium
Mfr # 1104
Zoro # G0821597
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type High Power Safety
- Length 1 5/8 in
- Air Consumption 35 scfm
- Base Material Zinc/Aluminum
- Inlet Size 3/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1104
- Zoro # G0821597
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 5/8 in |
Inlet Size | 3/8 in FNPT |
Diameter | 13/16 in |
Overall Length | 1 5/8 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | High Power Safety |
Air Consumption | 35 scfm |
Base Material | Zinc/Aluminum |
Application | Industrial Cleaning and Drying |
Max. dBA | 82 |
Features | High Efficiency, Low Noise |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Number of Pieces | 1 |
Sound Level | 82 dB |
Product Type | Air Gun Nozzle |
Nozzle Tip Material | Aluminum, Zinc |
Air Flow Pattern | Hard-Hitting Force |
Output | 1.9 lbf |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | Yes |
Compatible with Manufacturer Part Number | 1250, 1350, 1909 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1250, 1350, 1909, Nozzle Tip Material Aluminum, Zinc, Overall Length 1 5/8 in, Inlet Size 3/8 in FNPT, OSHA Pressure Compliant Yes, Sound Level 82 dB, Output 1.9 lbf, Diameter 13/16 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 17/32" 5C Round Collet (3900-1131)
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717111014)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-07-09)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33482)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1102-PEEK)
- EXAIR Air Gun Nozzle, Safety, 7/8 In. L (1108SS-NPT)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- EXAIR Engineered Air NozzIe, .875In L (1108-PEEK-NPT)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- Exair Air Guns & Accessories