Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, Safety, Peek Plastic
Mfr # 1102-PEEK
Zoro # G2017461
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1 1/5 in
- Air Consumption 10 scfm
- Base Material Thermoplastic
- Inlet Size 1/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1102-PEEK
- Zoro # G2017461
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 1/5 in |
Inlet Size | 1/8 in FNPT |
Diameter | 1/2 in |
Overall Length | 1 3/16 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 10 scfm |
Base Material | Thermoplastic |
Application | Industrial Cleaning and Drying |
Max. dBA | 71 |
Features | High Efficiency, Low Noise |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 1699-PEEK |
Nozzle Tip Material | Thermoplastic |
Output | 9 ozf |
Compatible with Product Type | Air Guns |
Air Flow Pattern | Wide |
Product Type | Air Gun Nozzle |
Sound Level | 71 dB |
OSHA Pressure Compliant | Yes |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1699-PEEK, Nozzle Tip Material Thermoplastic, Overall Length 1 3/16 in, Inlet Size 1/8 in FNPT, OSHA Pressure Compliant Yes, Sound Level 71 dB, Output 9 ozf, Diameter 1/2 in, Air Flow Pattern Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", Cobalt (44321CC)
- KLEIN TOOLS MODbox Cup Holder Rail Attachment (54817MB)
- DRILL AMERICA 8.00mm HSS 2 Flute Single End End Mill (DWC8MM-2FSE)
- TOOLPRO Drywall Pole Sander with Female Wood Handle (TP04025)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- EXAIR Air Gun Nozzle Set, 14 scfm, 1/4 in (F)NPT (1100-9312)
- EXAIR Air Gun Nozzle, 316 Stainless Steel (1107SS)
- EXAIR Air Gun Nozzle, Safety, 1/2 In. L (1108SS)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT (1121)
- SPEEDAIRE Air Gun Nozzle, 2 In L, 1/2-20 UNF, Silver (22YK63)
- Exair Air Guns & Accessories