Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, Safety, 7/9 In. L
Mfr # 1110SS
Zoro # G4261634
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 7/9 in
- Air Consumption 8.3 scfm
- Base Material 316 Stainless Steel
- Inlet Size M6 x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1110SS
- Zoro # G4261634
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 7/9 in |
Inlet Size | M6 x 3/4 in |
Diameter | 1/4 in |
Overall Length | 25/32 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 8.3 scfm |
Base Material | 316 Stainless Steel |
Features | High Efficiency, Low Noise |
Max. dBA | 75 |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Sound Level | 75 dB |
Product Type | Air Gun Nozzle |
Air Flow Pattern | Focused |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | Yes |
Compatible with Manufacturer Part Number | 1410SS |
Nozzle Tip Material | Stainless Steel |
Output | 8.1 ozf |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1410SS, Nozzle Tip Material Stainless Steel, Overall Length 25/32 in, Inlet Size M6 x 3/4 in, OSHA Pressure Compliant Yes, Sound Level 75 dB, Output 8.1 ozf, Diameter 1/4 in, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Diamond Point Chisel, 1/2 In. x 7 In. (10605MAY)
- KO-KEN Socket Driver 12mm 6 Point 245mm (167M-12)
- SURTEK LShaped Handle 34 X 16 (F5986)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/16)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- EXAIR Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc (HP1125)
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- EXAIR Air Gun Nozzle, Safety, 1/2 In. L (1108SS)
- EXAIR Air Gun Nozzle Set, 14 scfm, 1/4 in (F)NPT (1100-9312)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- GUARDAIR Air Gun Nozzle, Safety, 12 In. L (18VNE012S)
- Exair Air Gun Nozzles & Accessories