Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, Safety, 2-3/8 In. L
Mfr # 1101
Zoro # G2197797
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 2 3/8 in
- Air Consumption 14 scfm
- Base Material Zinc
- Inlet Size 1/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1101
- Zoro # G2197797
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 3/8 in |
Inlet Size | 1/4 in MNPT |
Diameter | 5/8 in |
Overall Length | 2 3/8 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 14 scfm |
Base Material | Zinc |
For Use With | Mfr. No. AG210-BG |
Application | Industrial Cleaning and Drying |
Max. dBA | 74 |
Features | High Efficiency, Low Noise |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | AG210-BG |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | Yes |
Air Flow Pattern | Wide |
Product Type | Air Gun Nozzle |
Sound Level | 74 dB |
Nozzle Tip Material | Zinc |
Output | 13 ozf |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number AG210-BG, Nozzle Tip Material Zinc, Overall Length 2 3/8 in, Inlet Size 1/4 in MNPT, OSHA Pressure Compliant Yes, Sound Level 74 dB, Output 13 ozf, Diameter 5/8 in, Air Flow Pattern Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LWK3)
- M.A. FORD Twister Hi-Roc Drill, 8.10Mm (20031890)
- BETA 13mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420413)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (19707)
- EXAIR Air Gun Nozzle, 2-3/4 In. L (1107)
- EXAIR Nozzle, 2-9/16inL, 56scfm, 3/8in(F)NPT, Znc (1111-4)
- EXAIR Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT (1126)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- EXAIR Air Gun Nozzle, 316 Stainless Steel (1107SS)
- EXAIR Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc (HP1125)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip, PK 6 (BTN5-D6)
- Exair Air Guns & Accessories