Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, Safety, 1/2 In. L
Mfr # 1108SS
Zoro # G4265956
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1/2 in
- Air Consumption 2.5 scfm
- Base Material 316 Stainless Steel
- Inlet Size M4 x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1108SS
- Zoro # G4265956
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1/2 in |
Inlet Size | M4 x 1/2 in |
Diameter | 5/32 in |
Overall Length | 1/2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 2.5 scfm |
Base Material | 316 Stainless Steel |
Features | High Efficiency, Low Noise |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Max. dBA | 58 |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Air Flow Pattern | Forceful |
Nozzle Tip Material | Stainless Steel |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | Yes |
Compatible with Manufacturer Part Number | 9256, 9262, 9268 |
Product Type | Air Gun Nozzle |
Sound Level | 58 dB |
Output | 2.0 ozf |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 9256, 9262, 9268, Nozzle Tip Material Stainless Steel, Overall Length 1/2 in, Inlet Size M4 x 1/2 in, OSHA Pressure Compliant Yes, Sound Level 58 dB, Output 2.0 ozf, Diameter 5/32 in, Air Flow Pattern Forceful
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- HHIP 36 Piece Grade As-2/B Rectangular Steel Gage Block Set (4101-0004)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/64x12IN (50466)
- KLEIN TOOLS 8 mm Nut Driver, Cushion Grip, 3-Inch Hollow Shaft (630-8MM)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- EXAIR Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS (HP1126SS)
- Exair Air Guns & Accessories