Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, Safety, 1-3/4 In. L
Mfr # 1100SS
Zoro # G2928073
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1 3/4 in
- Air Consumption 14 scfm
- Base Material 316 Stainless Steel
- Inlet Size 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 1100SS
- Zoro # G2928073
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 3/4 in |
Inlet Size | 1/4 in FNPT |
Diameter | 5/8 in |
Overall Length | 1 3/4 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 14 scfm |
Base Material | 316 Stainless Steel |
Application | Industrial Cleaning and Drying |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Max. dBA | 74 |
Features | High Efficiency, Low Noise |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 1909SS |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | Yes |
Nozzle Tip Material | Stainless Steel |
Product Type | Air Gun Nozzle |
Output | 13 ozf |
Air Flow Pattern | Wide |
Sound Level | 74 dB |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1909SS, Nozzle Tip Material Stainless Steel, Overall Length 1 3/4 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 74 dB, Output 13 ozf, Diameter 5/8 in, Air Flow Pattern Wide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, SAE, Solid Round, 3/8" (401L23)
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers, Precision Soft Wire Cutter, Blue 6pk (55594)
- ZORO SELECT Carbide End Mill, 3in, GM14RL4 (GM14RL4015)
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- EXAIR Air Gun Nozzle, Safety, 1/2 In. L (1108SS)
- EXAIR Engineered Air NozzIe, .875In L (1108-PEEK-NPT)
- EXAIR Air Gun Nozzle, Safety, 2-3/8 In. L (1101)
- EXAIR Air Gun Nozzle Set, 14 scfm, 1/4 in (F)NPT (1100-9312)
- EXAIR Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS (HP1126SS)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long (BTN4)
- Exair Air Gun Nozzles & Accessories