Shop All Air Gun Nozzles & Accessories
Exair
Air Gun Nozzle, Safety, 1-3/4 In. L
Mfr # 1100
Zoro # G0597493
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1 3/4 in
- Air Consumption 14 scfm
- Base Material Zinc/Aluminum
- Inlet Size 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1100
- Zoro # G0597493
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 3/4 in |
Inlet Size | 1/4 in FNPT |
Diameter | 5/8 in |
Overall Length | 1 3/4 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 14 scfm |
Base Material | Zinc/Aluminum |
Features | High Efficiency, Low Noise |
Application | Industrial Cleaning and Drying |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Max. dBA | 74 |
Number of Pieces | 1 |
Product Type | Air Gun Nozzle |
Nozzle Tip Material | Aluminum, Zinc |
Output | 12 ozf |
Air Flow Pattern | Wide |
Sound Level | 74 dB |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | Yes |
Compatible with Manufacturer Part Number | 1210, 1909, 1910 |
Compatible Grainger Part Number | 43VX90 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1210, 1909, 1910, Compatible with Grainger Part Number 43VX90, Nozzle Tip Material Aluminum, Zinc, Overall Length 1 3/4 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 74 dB, Output 12 ozf, Diameter 5/8 in, Air Flow Pattern Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (477085)
- JPW INDUSTRIES Shop Grinder 8 Grinding & Wire Wheel 1Hp (577128)
- IRWIN Chalk Reel 100' Mach6 (1932877)
- MILWAUKEE TOOL Wire Stripper, Overall Length 7 3/4 in, Capacity 20 to 10 AWG, Alloy Steel (48-22-3079)
- EXAIR Air Gun Nozzle, 1-5/8 In. L (1104SS)
- EXAIR Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc (1120)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1100-PEEK)
- EXAIR Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS (HP1126SS)
- EXAIR Nozle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, Znc (HP1126)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- Exair Air Guns & Accessories